DESCRIPTION

Elkhart Products Corporation Copper x Female Brass Reducing Adapter

CCFALF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Copper
End Connection 2
Female
End Connections
Copper x Female
Fitting Size 1
1 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1 in x 1-1/2 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass