DESCRIPTION

  • Cast copper
  • DWV
  • Dezincification resistant
  • End Connections: Sweat x Sweat x Female

Copper x Female DWV Cast Brass Drain Waste Vent Tee

CCDWVFTJ

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Copper
End Connection 2
Copper
End Connection 3
Female
End Connections
Copper x Female
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
DWV, Straight
Material
Cast Brass