DESCRIPTION

Elkhart Products Corporation Copper x Hose Threaded Brass Adapter

CCHALF

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Copper
End Connection 2
Hose Thread
End Connections
Copper x Hose Thread
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass