DESCRIPTION

  • Dezincification resistant

Copper x MNPT 90 Degree Elbow

CCM9LFFD

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM B-584
End Connection 1
Copper
End Connection 2
MNPT
End Connections
Copper x MNPT
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Cast Copper