DESCRIPTION

  • Dezincification resistant
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

Copper x MNPT 90 Degree Elbow

CCM9LFF

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Copper
End Connection 2
MNPT
End Connections
Copper x MNPT
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Fitting Sizes
3/4 in x 1 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Copper
NSF Certified
No