DESCRIPTION

Copper x Solder Long Turn 90 Degree Elbow

CBCLTS9F

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Application
Medical Gas
Clean Bagged
Yes
End Connection 1
Copper
End Connection 2
Solder
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Material
Wrot Copper
Size
3/4 in x 3/4 in