DESCRIPTION

  • DWV
  • Manufacturer may vary by location

Copper x Female DWV Cast Adapter

CCDWVFAM

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM B-584
End Connection 1
Copper
End Connection 2
Female
End Connections
Copper x Female
Fitting Size 1
3 in
Fitting Size 2
3 in
Material
Cast Copper
Size
3 in
Type
DWV, Straight