DESCRIPTION

  • Cast Copper
  • DWV
  • Dezincification resistant
  • End Connections: Sweat x Male

Copper x Male Coupling

CCDWVSJMTP

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM B-584
End Connection 1
Copper
End Connection 2
Male
End Connections
Copper x Male
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
DWV, Straight
Material
Cast Copper