DESCRIPTION

  • DWV
  • Dezincification resistant

Copper x Slip-Joint Trap Adapter

CCDWVSJTA

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584
End Connection 1
Copper
End Connection 2
Slip Joint
End Connections
Copper x Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
DWV, Straight
Material
Cast Copper