DESCRIPTION

  • DWV
  • Dezincification resistant

FTG x Copper DWV Clean-Out with Plug

CCDWVFCFLCO

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM B-584
End Connection 1
FTG
End Connection 2
Copper
End Connections
FTG x Copper
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
DWV, Straight
Material
Cast Copper