DESCRIPTION

  • DWV
  • End Connections: FTG x Sweat
  • Wrot copper

FTG x Copper Reducer

CDWVFR

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI B16.22
ASME Specifications
ASME B16.22
ASTM Specifications
ASTM B-75
End Connection 1
FTG
End Connection 2
Copper
End Connections
FTG x Copper
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/2 in x 1-1/4 in
Fitting Type
DWV
Material
Wrot Copper