DESCRIPTION

  • Dezincification resistant

FTG x Copper DWV Reducing Coupling

CCDWVFRP

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM B-584
End Connection 1
FTG
End Connection 2
Copper
End Connections
FTG x Copper
Fitting Size 1
4 in
Fitting Size 2
3 in
Fitting Sizes
4 in x 3 in
Fitting Type
DWV, Reducing
Material
Cast Copper