DESCRIPTION

  • Biostatic and inhibits bacterial growth on its surface
  • Cost effective and easy to install
  • Dezincification resistant
  • Nonflammable
  • Subassemblies are easy to prefabricate and can be handled without fear of damage
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire

FTG x Slip-Joint Trap Adapter

CDWVFSJA

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI B16.18 2001
ASME Specifications
ASME B16.18 2001
ASTM Specifications
ASTM B-75
End Connection 1
FTG
End Connection 2
Slip Joint
End Connections
FTG x Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/2 in x 1-1/4 in
Fitting Type
DWV, Reducing
Material
Wrot Copper