DESCRIPTION

  • DWV
  • Dezincification resistant
  • End connections: Sweat X Sweat X Sweat
  • Wrot copper

DWV Copper Sanitary Tee

CDWVST

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI B16.22
ASME Specifications
ASME B16.23
ASTM Specifications
ASTM B-584, ASTM D-2661
CSA Certified
CSA B125
End Connection 1
Copper
End Connection 2
Copper
End Connection 3
Copper
End Connections
Copper
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
DWV, Sanitary, Straight
Material
Wrot Copper
NSF Certified
Yes
NSF Specifications
NSF 61