DESCRIPTION

  • DWV
  • Dezincification resistant

Wrot Copper Coupling

CDWVRC

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI B16.22
ASTM Specifications
ASTM B-75
End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/2 in x 1-1/4 in
Fitting Type
DWV, Reducing
Material
Wrot Copper