DESCRIPTION

  • Each fitting is manufactured to strict quality standards and meets all NFPA 99C and CGA G-4.1 standards
  • Specifically designed for use in medical and clean environmental applications

Elkhart Products Corporation FTG x Copper Street 45 Degree Elbow

ECBCS4

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASME Specifications
ASME B16.18, ASME B16.22
Application
Medical Gas
Clean Bagged
Yes
End Connection 1
FTG
End Connection 2
Copper
End Connections
FTG x Copper
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Wrot Copper
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61 Annex G
Outside Diameter
1-5/8 in