DESCRIPTION

Elkhart Products Corporation Flared x Male 90 Degree Brass Elbow

CCFLM9LFF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 3/4 in

    CCFLM9LFF 

    $153.18
    $106.77
    Call for Pricing Call us for price $153.18 $106.77
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Flared
End Connection 2
Male
End Connections
Flared x Male
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Cast Brass
NSF Certified
No