DESCRIPTION

  • 90 degree elbows change the direction of piping 90 degrees
  • Certified to NSF/ANSI 61
  • Dimensional, material, and workmanship of MSS SP-104 or MSS SP-109
  • Material and workmanship ASME/ANSI B16.22

FTG 90 Degree Elbow

CFF9K

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 2 in

    CFF9K 

    $130.0
    $115.18
    Call for Pricing Call us for price $130.0 $115.18
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI B16.22
ASME Specifications
ASME B16.22
ASTM Specifications
ASTM B-75
CSA Certified
Yes
Clean Bagged
No
End Connection 1
FTG
End Connection 2
FTG
End Connections
FTG
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Wrot Copper
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61