DESCRIPTION

  • Dezincification resistant

FTG x FIP Cast Fitting Adapter

CCFFALF

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
FTG
End Connection 2
FIP
End Connections
FTG x FIP
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Bronze
NSF Certified
No