DESCRIPTION

  • Cast copper
  • DWV
  • Dezincification resistant
  • End Connection: Sweat x Female

FTG x Male Brass Adapter

CCDWVFMA

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B16.22
ASTM Specifications
ASTM A-36
End Connection 1
FTG
End Connection 2
Male
End Connections
FTG x Male
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Cast Brass