DESCRIPTION

  • Lighter weight, stronger grip
  • Removable and reusable fittings
  • The answer to dezincification
  • Works with Copper, CPVC, and PEX

Elkhart Products Corporation Slip Joint x Push Coupling

CCBTSCLF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61 Annex G
ASME Specifications
ASME B16.18, ASME B16.22
CSA Certified
CSA B125
End Connection 1
Slip Joint
End Connection 2
Push
End Connections
Slip Joint x Push
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Wrot Copper
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61 Annex G