Print

DESCRIPTION

  • TECTITE™
  • Copper
  • Push x Female
  • Ideal for service and repair, even on wet pipes
  • Pre-lubricated for quick installation
  • Utilizes push-fit technology, eliminating the need for special installation tools
  • Heat free-no torches required
  • CSA B125, NSF/ANSI Standard 61

Elkhart Products Corporation Tectite™ 1-1/2 in. Copper x Female 200 psi Tectite Adapter

CTFALFJ

Manufacturer Part #: 10188058

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • FITTING SIZES

     
  • 3/8 in

    CTFALFC 

    Manufacturer Part #: 10155529

  • 3/4 in

    CTFALFF 

    Manufacturer Part #: 10155464

  • 1 in

    CTFALFG 

    Manufacturer Part #: 10155466

  • 1-1/4 in

    CTFALFH 

    Manufacturer Part #: 10188048

  • 1-1/2 in

    CTFALFJ 

    Manufacturer Part #: 10188058

  • 2 in

    CTFALFK 

    Manufacturer Part #: 10188064

SPECIFICATIONS

ANSI Specifications
ANSI 61
CSA Certified
CSA B125
Clean Bagged
No
Collection
Tectite™
End Connection 2
Female
End Connections
Copper x Female
FM Approved
No
Fitting Size 2
1-1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 61