3/4 x 1/2 in. Copper Water Heater Kit
TecTite™ 3/4 x 1/2 in. Copper Water Heater Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reduces installation time by 1/3, connect in under 8 seconds
- No glues, fluxes or solder needed
- Easy Installation
- TecTite™ fittings carry a 50-year warranty
- Reduces material cost and storage
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 14
- ASME:
- ASME B16.18, ASME B16.22
- ASSE Standards:
- ASSE 1061
- CARB OTC LEED Compliant:
- No
- Collection:
- TecTite™
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No