DESCRIPTION

Elkhart Products Corporation Wrot Copper x Copper Eccentric Coupling

CECGF

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Copper
End Connection 2
Copper
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Material
Wrot Copper
Size
1 in x 3/4 in
Type
Eccentric, Reducing

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday