DESCRIPTION

  • Biostatic and inhibits bacterial growth on its surface
  • CSA B125, NSF/ANSI Standard 61
  • Lightweight, strong and corrosion resistant
  • Nonflammable
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Wrot copper

Wrot Copper Reducer Coupling

CRC

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 61
CSA Certified
CSA B125
End Connection 1
Copper
End Connection 2
Copper
FM Approved
No
Fitting Size 1
5 in
Fitting Size 2
4 in
Material
Wrot Copper
NSF Certified
Yes
NSF Specifications
NSF 61
Size
5 in x 4 in
Type
Reducing

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday