DESCRIPTION

  • Biostatic and inhibits bacterial growth on its surface
  • CSA B125, NSF/ANSI Standard 61
  • End connections: Sweat X Sweat X Sweat
  • Lightweight, strong and corrosion resistant
  • Nonflammable
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Wrot copper

Wrot Copper x Copper Tee

CTE

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI 61
CSA Certified
CSA B125
End Connection 1
Copper
End Connection 2
Copper
End Connection 3
Copper
FM Approved
No
Fitting Size 1
5/8 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Material
Wrot Copper
NSF Certified
Yes
NSF Specifications
NSF 61
Size
5/8 in x 1/2 in x 1/2 in
Type
Reducing