16 in. Lavatory Stop Toilet Connector
TecTite™ 16 in. Lavatory Stop Toilet Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- Collection:
- TecTite™
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push x Push
- Fitting Size 1:
- 7/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 7/8 in x 1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 16 in
- NSF Certified:
- No
- Type:
- CT16TSLFD78
- Water Supply Connector Type:
- Toilet