3/4 in. Copper Slip Tectite Tee

You last purchased this on
 
Elkhart

Tectite™ 3/4 in. Copper Slip Tectite Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkhart

Tectite™ 3/4 in. Copper Slip Tectite Tee

  • Fast #
  • Part #CTSTLFF
  • Item #4469115
  • Manufacturer Part #10177422
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Reduces installation time by 1/3, connect in under 8 seconds
  • No glues, fluxes or solder needed
  • Easy Installation
  • TecTite™ fittings carry a 50-year warranty
  • Reduces material cost and storage
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B16.18, ASME B16.22
Collection:
Tectite™
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connection 3:
Sweat
End Connections:
Sweat
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Tee
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass