3/4 x 3/4 in. Copper Water Heater Kit

You last purchased this on
 
Elkhart

TecTite™ 3/4 x 3/4 in. Copper Water Heater Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkhart

TecTite™ 3/4 x 3/4 in. Copper Water Heater Kit

  • Fast #
  • Part #CTWHKLFFF
  • Item #4273102
  • Manufacturer Part #10188309
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Reduces installation time by 1/3, connect in under 8 seconds
  • No glues, fluxes or solder needed
  • Easy Installation
  • TecTite™ fittings carry a 50-year warranty
  • Reduces material cost and storage
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 14
ASME:
ASME B16.18, ASME B16.22
ASSE Standards:
ASSE 1061
CARB OTC LEED Compliant:
No
Collection:
TecTite™
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No