DESCRIPTION

  • 16 gauge door and frame
  • One piece construction on frame
  • Rounded safety corners on edge of door
  • Stainless Steel type 304 with no.4 finish

Elmdor/Stoneman Elmdor® 10 in. Stainless Steel Saddle Drywall Access Door

EDW1010SSSDL

Length:

SPECIFICATIONS

Collection
Elmdor®
Length
10 in
Material
Stainless Steel
Material Type
304
Width
10 in

Starting at
Call for Pricing
  • QUANTITY