DESCRIPTION

  • Concealed continuous piano hinge
  • Door features rounded safety corners
  • Finish is a prime coat suitable for painting
  • Ideally suited for new installations or for remodeling, in masonry, tile, wood and other wall and ceiling surfaces
  • Latch is screwdriver operated

Elmdor/Stoneman 12 in. Per Case Saddle Drywall Access Door in Polished Chrome

EDW1218CPSDL

Length:

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
18 in
Material
Galvanized Steel
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS