DESCRIPTION

  • Concealed continuous piano hinge
  • Door features rounded safety corners
  • Finish is a prime coat suitable for painting
  • Ideally suited for new installations or for remodeling, in masonry, tile, wood and other wall and ceiling surfaces
  • Latch is screwdriver operated

Elmdor/Stoneman 12 in. Per Case Saddle Drywall Access Door in Stainless Steel

EDW1224PCSDL

Length:

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
IsAcceptableImage
Length
24 in
Material
Galvanized Steel
Width
12 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS