DESCRIPTION

  • 16 gauge door and frame
  • One piece construction on frame
  • Rounded safety corners on edge of door
  • Stainless Steel type 304 with no.4 finish

Elmdor/Stoneman Elmdor® 12 in. Split System Cylinder Drywall Access Door

EDW1212SSCYL

Length:

SPECIFICATIONS

Collection
Elmdor®
Length
12 in
Material
Steel
Width
12 in

Starting at
Call for Pricing
  • QUANTITY