DESCRIPTION

  • 16 gauge door and frame
  • One piece construction on frame
  • Rounded safety corners on edge of door
  • Stainless Steel type 304 with no.4 finish

Elmdor/Stoneman Elmdor® 12 in. Split System Drywall Access Door

EDW1212SSAKL

Length:

SPECIFICATIONS

Collection
Elmdor®
Length
12 in
Material
Steel
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY