DESCRIPTION

  • 16 gauge door and frame
  • Gray primer suitable for painting
  • One piece construction on frame
  • Rounded safety corners on edge of door

Elmdor/Stoneman Elmdor® 14 in. Double Wall Access Drain

EDW1414PCSDL

Length:

SPECIFICATIONS

Collection
Elmdor®
IsAcceptableImage
Length
14 in
Material
Steel
Width
14 in

Starting at
Call for Pricing
  • QUANTITY