DESCRIPTION

  • Door has a heavy duty spring to assure positive latching
  • Finish is a prime coat suitable for painting
  • Frame is equipped with both masonry anchors and bolt holes to facilitate installation in all types of wall construction

Elmdor/Stoneman 14 in. Fire Rated Access Door

EFR1414

Length:

SPECIFICATIONS

Length
14 in
Material
Galvanized Steel
Width
14 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS