DESCRIPTION

  • 3" metal lathe on edge of door for ease of plastering
  • Gray primer suitable for painting

Elmdor/Stoneman Elmdor® 14 in. Metal Lath Mild Steel Access Drain

EML1414PC

Length:

SPECIFICATIONS

Collection
Elmdor®
Length
14 in
Material
Steel
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY