DESCRIPTION

  • Door has a heavy duty spring to assure positive latching
  • Finish is a prime coat suitable for painting
  • Frame is equipped with both masonry anchors and bolt holes to facilitate installation in all types of wall construction

Elmdor/Stoneman 24 in. Per Case Return Access Drain

EFR2424PCRTL

Length:

SPECIFICATIONS

Length
24 in
Material
Galvanized Steel
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS