DESCRIPTION

  • 16 gauge door and frame
  • Gray primer suitable for painting
  • One piece construction on frame
  • Rounded safety corners on edge of door

Elmdor/Stoneman Elmdor® 24 in. Per Case Saddle Drywall Access Door

EDW2424PCSDL

Length:

SPECIFICATIONS

Collection
Elmdor®
IsAcceptableImage
Length
24 in
Material
Steel
Width
24 in

Starting at
Call for Pricing
  • QUANTITY