DESCRIPTION

  • 16 gauge door and frame
  • Gray primer suitable for painting
  • One piece construction on frame
  • Rounded safety corners on edge of door

Elmdor/Stoneman Elmdor® 8 in. Double Wall Drywall Access Drain

EDW88PCSDL

Length:

SPECIFICATIONS

Collection
Elmdor®
Length
8 in
Material
Steel
Width
8 in

Starting at
Call for Pricing
  • QUANTITY