12 in. Fire Rated Access Door
FR Series 12 in. Fire Rated Access Door
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- FR Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Gauge (metal):
- 16 ga
- Height:
- 12 in
- Installation Type:
- Wall Mount
- Material:
- Galvannealed Steel
- NSF Certified:
- No
- Width:
- 12 in