12 in. Metal Lath Access Drain
ML Series 12 in. Metal Lath Access Drain
Frequently Purchased Together
Product Details
Specifications
- Collection:
- ML Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Gauge (metal):
- 16 ga
- Height:
- 12 in
- Material:
- Galvannealed Steel, Stainless Steel
- NSF Certified:
- No
- Type:
- EML12X12PCSDL
- Width:
- 12 in