12 x 18 in. Per Case Saddle Drywall Access Door in Polished Chrome
DW Series 12 x 18 in. Per Case Saddle Drywall Access Door in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Door features rounded safety corners
- Concealed continuous piano hinge
- Ideally suited for new installations or for remodeling, in masonry, tile, wood and other wall and ceiling surfaces
- Finish is a prime coat suitable for painting
- Latch is screwdriver operated
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- DW Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Gauge (metal):
- 16 ga
- Height:
- 18 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Material:
- Galvannealed Steel, Stainless Steel
- NSF Certified:
- No
- Product Type:
- Sprinkler Accessories
- Width:
- 12 in