24 x 24 in. Per Case Return Access Drain
24 x 24 in. Per Case Return Access Drain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Frame is equipped with both masonry anchors and bolt holes to facilitate installation in all types of wall construction
- Finish is a prime coat suitable for painting
- Door has a heavy duty spring to assure positive latching
Documents
Specifications
- Coating:
- Galvanized
- Length:
- 24 in
- Material:
- Steel
- Width:
- 24 in