• Cart

DESCRIPTION

  • 16 gauge door and frame
  • Gray primer suitable for painting
  • One piece construction on frame
  • Rounded safety corners on edge of door

Elmdor/Stoneman Elmdor® 14 x 14 in. Double Wall Access Drain

EDW1414PCSDL

Length:

14 in

SPECIFICATIONS

Collection
Elmdor®
Length
14 in
Material
Steel
Width
14 in

  • QUANTITY

0 item(s) added to Cart Checkout Now