14 x 14 in. Galvannealed Steel Access Door
Elmdor® 14 x 14 in. Galvannealed Steel Access Door
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3 in metal lathe on edge of door for ease of plastering
- Gray primer suitable for painting
Specifications
- Collection:
- Elmdor®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Gauge (metal):
- 16 ga
- Length:
- 14 in
- Material:
- Galvannealed Steel
- Panel Door Plate Type:
- Access Door
- Size:
- 14 in x 14 in
- Weight:
- 8 lb
- Width:
- 14 in