8 x 8 in. Stainless Steel Drywall Access Door

You last purchased this on
 
Elmdor/Stoneman

Elmdor® 8 x 8 in. Stainless Steel Drywall Access Door

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elmdor/Stoneman

Elmdor® 8 x 8 in. Stainless Steel Drywall Access Door

  • Fast #
  • Part #EDW88SSAKL
  • Item #1240440
  • Manufacturer Part #88SSAKL
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rounded safety corners on edge of door
  • 16 gauge door and frame
  • Stainless Steel type 304 with no.4 finish
  • One piece construction on frame
  • Requires Certification

Specifications

Collection:
Elmdor®
Length:
8 in
Material:
Steel
Width:
8 in