HT4000 Hydrant Meter, Cubic Meters
HT4000 Hydrant Meter, Cubic Meters
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- May also be used in temporary metering of well pumping, irrigation, construction, testing or similar non-permanent applications for water not intended for human consumption
- Portable and compact design, including double plated, steel carry handles
- Designed for use where water flows from a fire hydrant
- Size: 14-3/8" x 7-3/8" x 9"
- Handle Type: Double, plated steel
- Connection: 2-1/2" FNST x 2-1/2" MNST
- Standard orifice plate flow restrictor or optional internal check valve
- Durable polymer rotating register housing with lockable lid
Documents
Specifications
- AWWA:
- AWWA C-701 Class II
- Brand Model Compatibility:
- HT4000
- End Connection 1:
- FNST
- End Connection 2:
- MNST
- End Connections:
- FNST x MNST
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Flow Rate:
- 2.5 gpm - 450 gpm
- Handle Material:
- Plated Steel
- Handle Type:
- Double
- Height:
- 9 in
- Length:
- 15 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 120
- NSF:
- NSF 61
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 150 psi
- Weight:
- 17-3/10 lb
- Width:
- 7-1/2 in