Elster Amco Water 3/4 x 5/8 in. Positive Displacement Cold Water Meter E5834C700GPP

DESCRIPTION

  • Products sold in select areas only
  • Please contact your local branch for availability in your area

Elster Amco Water 3/4 x 5/8 in. Positive Displacement Cold Water Meter

E5834C700GPP

Fitting Sizes:

3/4 in x 5/8 in

SPECIFICATIONS

ANSI Specifications
ANSI B.1.20.1
AWWA Specifications
AWWA C-700
End Connection 2
Meter
Fitting Size 2
5/8 in
Flow Rate
20 gpm
Height
5-1/2 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Maximum Pressure
150 psi
Maximum Temperature
120
NSF Certified
Yes
NSF Specifications
NSF 61
Type
Single Jet
Width
4 in

Print

DOCUMENTS