4-1/2 in. 100 W Water Meter Pit

You last purchased this on
 
Elster Amco Water

4-1/2 in. 100 W Water Meter Pit

This product requires certification to purchase.
You last purchased this on
 
Elster Amco Water

4-1/2 in. 100 W Water Meter Pit

  • Fast #
  • Part #E2972Q0155
  • Item #4439970
  • Manufacturer Part #2972Q0155
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Height:
4-1/2 in
NSF Certified:
No
Product Type:
Pit
UL Listed:
No
Watts:
100 W
Weight:
9.6 oz